Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 26-3M-PS6A
Zoro # G510987706
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.947 in
- Overall Length 6 3/4 in
- Pitch Diameter 0.977 in
- Number of Teeth 26
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26-3M-PS6A
- Zoro # G510987706
- UPC # 00195057191747
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.947 in |
Overall Length | 6 3/4 in |
Pitch Diameter | 0.977 in |
Shank Length | 3/4 in |
Usable Length | 6 in |
Shank Diameter | 0.5 in |
Details
Item | Timing Pulley Bar Stock |
Number of Teeth | 26 |
Material | Aluminum |
Pitch | 3 mm |
System of Measurement | Inch |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 26, Outside Diameter 0.947 in, Overall Length 6 3/4 in, Pitch 3 mm, Pitch Diameter 0.977 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Timing Pulley, 16L050 x 1/2-MBP (16L050)
- SKF Speedi-Sleeves, 99878 (99878)
- TRITAN Insert Ball Brng, ER, 1-3/16 dia, 4383.77lb (ER19)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulley Parts