Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 26-2P-PS5A
Zoro # G610988108
product price: $48.09
/ea
$48.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Usable Length 8 in
- Outside Diameter 0.632 in
- Tooth Style GT
- Pitch Diameter 0.652 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26-2P-PS5A
- Zoro # G610988108
- UPC # 00195057196483
- Country of Origin India
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Outside Diameter | 0.632 in |
Pitch Diameter | 0.652 in |
Overall Length | 6 in |
Shank Length | 1 in |
Shank Diameter | 0.5 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Tooth Style | GT |
System of Measurement | Inch |
Number of Teeth | 26 |
Pitch | 2 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 26, Outside Diameter 0.632 in, Overall Length 6 in, Pitch 2 mm, Pitch Diameter 0.652 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- SENQCIA HI-MAX 35-2 Ol Cp Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMOL)
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Kynar, PK10 (9922-05-BQ)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-41)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulley Parts