Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 25XL-PS8S
Zoro # G110987984
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style XL
- Outside Diameter 1.572 in
- Material Steel
- Usable Length 8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25XL-PS8S
- Zoro # G110987984
- UPC # 00195057102088
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.572 in |
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Shank Length | 3/4 in |
Pitch Diameter | 1.592 in |
Overall Length | 8 3/4 in |
Details
Tooth Style | XL |
Item | Timing Pulley Bar Stock |
Material | Steel |
System of Measurement | Inch |
Pitch | 0.2 in |
Number of Teeth | 25 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 25, Outside Diameter 1.572 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.592 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Steel (SP-44-F)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6553910253)
- ZORO SELECT Element Kit (EKD1206)
- BANDO QD Bore 1 7/16 (1.4375), E 1 7/16 (E 1 7/16)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulleys & Sheaves