Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 25XL-PS8A
Zoro # G410987974
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.572 in
- Pitch Diameter 1.591 in
- System of Measurement Inch
- Number of Teeth 25
- Tooth Style XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25XL-PS8A
- Zoro # G410987974
- UPC # 00195057101678
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.572 in |
Pitch Diameter | 1.591 in |
Overall Length | 8 3/4 in |
Shank Diameter | 0.5 in |
Usable Length | 8 in |
Shank Length | 3/4 in |
Details
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 25 |
Tooth Style | XL |
Pitch | 0.2 in |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 25, Outside Diameter 1.572 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.591 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spray Valve, Lever Operated, For 4NB27 (S600080)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88953-06-04)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame (5KCR48WN0292)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1H11)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY BK105 X 100 (P08620)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulleys & Sheaves