Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 25MP-PS5A
Zoro # G910988136
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pitch Diameter 0.637 in
- Number of Teeth 25
- Pitch 0.08 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25MP-PS5A
- Zoro # G910988136
- UPC # 00195057099722
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.637 in |
Shank Length | 3/4 in |
Usable Length | 5 in |
Shank Diameter | 0.5 in |
Outside Diameter | 0.617 in |
Overall Length | 5 3/4 in |
Details
System of Measurement | Inch |
Number of Teeth | 25 |
Pitch | 0.08 in |
Material | Aluminum |
Tooth Style | MXL |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 25, Outside Diameter 0.617 in, Overall Length 5 3/4 in, Pitch 0.08 in, Pitch Diameter 0.637 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATCRAFT REFRIGERATION Motor, 1/20 HP, 120V AC Voltage, 1,625 Nameplate RPM (25317801S)
- NORD AC Gearmotor, 757 in-lb Max. Torque, 41 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-71L/4-41.65-A)
- 3M Rotor Vane Set of 5 06643, 1/pk (06643)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103875.00)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulley Parts