Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 25L-PS8S
Zoro # G910988235
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- System of Measurement Inch
- Overall Length 9 in
- Shank Length 1 in
- Pitch Diameter 2.985 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25L-PS8S
- Zoro # G910988235
- UPC # 00195057103405
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Overall Length | 9 in |
Shank Length | 1 in |
Pitch Diameter | 2.985 in |
Shank Diameter | 1 in |
Outside Diameter | 2.955 in |
Details
System of Measurement | Inch |
Material | Steel |
Number of Teeth | 25 |
Item | Timing Pulley Bar Stock |
Tooth Style | L |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 25, Outside Diameter 2.955 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 2.985 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-3/4, PK3 (CB121614)
- DIXON 5/16 HOSE BARBX 1/4 in M NPTF SWIVEL BRASS (1030504C)
- WESTWARD Grease Fitting Thread Tester (13X066)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (499-2-SEALKIT)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulleys & Sheaves