Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 25L-PS8A
Zoro # G810988403
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Diameter 1 in
- Number of Teeth 25
- Material Aluminum
- Outside Diameter 2.955 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25L-PS8A
- Zoro # G810988403
- UPC # 00195057103108
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Outside Diameter | 2.955 in |
Pitch Diameter | 2.985 in |
Shank Length | 1 in |
Overall Length | 9 in |
Usable Length | 8 in |
Details
System of Measurement | Inch |
Number of Teeth | 25 |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Tooth Style | L |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 25, Outside Diameter 2.955 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 2.985 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.187 x 32.7in OC (1922V321)
- FESTO Filter LF-1/4-D-MINI (LF-1/4-D-MINI)
- BREEZE Hose Clamp, Mini, SAE 20,410SS, PK10 (3620)
- SMC Regulator, 1/4" NPT Port Gauge, 20 Size (AR20-N02E-Z-B)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- Zoro Select Pulley Parts