Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 25H-PS10S
Zoro # G610988498
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.5 in
- Shank Diameter 1 in
- Shank Length 1 in
- Usable Length 10 in
- Pitch Diameter 3.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25H-PS10S
- Zoro # G610988498
- UPC # 00195057104655
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Shank Length | 1 in |
Usable Length | 10 in |
Pitch Diameter | 3.98 in |
Outside Diameter | 3.926 in |
Overall Length | 11 in |
Details
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock |
Material | Steel |
Tooth Style | H |
System of Measurement | Inch |
Number of Teeth | 25 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 25, Outside Diameter 3.926 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 3.98 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC A2Ra7740 Oil Pump 1 Stage ( 3450 (A2RA7740)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-3-90)
- DAYTON Run Capacitor, 20 MFD, 370V, Oval (2MDW2)
- PRIMEFIT 1/2-in. x 3/8-in. Male NPT Push to Connect Straight Union for 1/2-in. OD Air Tubing, 4PK (PC1238M-4)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY 1VP 62 x 88' (P51480)
- Zoro Select Pulley Parts