Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 25H-PS10A
Zoro # G810988502
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Tooth Style H
- Number of Teeth 25
- Pitch Diameter 3.98 in
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25H-PS10A
- Zoro # G810988502
- UPC # 00195057104365
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Pitch Diameter | 3.98 in |
Overall Length | 11 in |
Usable Length | 10 in |
Outside Diameter | 3.926 in |
Shank Length | 1 in |
Details
Tooth Style | H |
Number of Teeth | 25 |
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 25, Outside Diameter 3.926 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 3.98 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CV Swivel Exhaust Fitting - 1 in / 28 mm Hose 55168, 1/pk (55168)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/8 (10343-8-6)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- MILTON G Style Plug, 3/8" FNPT, PK5 (1820)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY 1VP 50 X 113 (P56030)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON BUSHING BRONZE ECON (P05550)
- Zoro Select Pulley Parts