Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 25-8M-PS10S
Zoro # G210988157
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- System of Measurement Inch
- Pitch Diameter 2.506 in
- Pitch 8 mm
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25-8M-PS10S
- Zoro # G210988157
- UPC # 00195057195219
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.506 in |
Overall Length | 11 in |
Usable Length | 10 in |
Outside Diameter | 2.452 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Details
Item | Timing Pulley Bar Stock |
Material | Steel |
System of Measurement | Inch |
Pitch | 8 mm |
Tooth Style | HTD |
Number of Teeth | 25 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 25, Outside Diameter 2.452 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 2.506 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALLS)
- TORRINGTON NRB Drawn Cup Full Complement (B-1612)
- ADAPTALL Hose Adapter, 26 mm, Metric, 1/2", NPT (9235-26-08)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- Zoro Select Pulley Parts