Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 25-8M-PS10A
Zoro # G610987910
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Pitch 8 mm
- Tooth Style HTD
- Number of Teeth 25
- Shank Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25-8M-PS10A
- Zoro # G610987910
- UPC # 00195057194915
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Shank Diameter | 1 in |
Overall Length | 11 in |
Usable Length | 10 in |
Pitch Diameter | 2.506 in |
Outside Diameter | 2.452 in |
Details
Pitch | 8 mm |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
Number of Teeth | 25 |
Material | Aluminum |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 25, Outside Diameter 2.452 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 2.506 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50SDS20)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R95)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-4-4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (50BS12H X 1 1/4)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulley Parts