Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 25-3M-PS6A
Zoro # G210987556
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style HTD
- System of Measurement Inch
- Pitch Diameter 0.94 in
- Material Aluminum
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25-3M-PS6A
- Zoro # G210987556
- UPC # 00195057191730
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.94 in |
Shank Diameter | 0.5 in |
Outside Diameter | 0.91 in |
Shank Length | 3/4 in |
Overall Length | 6 3/4 in |
Usable Length | 6 in |
Details
Tooth Style | HTD |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Material | Aluminum |
Number of Teeth | 25 |
Pitch | 3 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 25, Outside Diameter 0.91 in, Overall Length 6 3/4 in, Pitch 3 mm, Pitch Diameter 0.94 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- D&D 31 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A29.5/4L315)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 45" (B45)
- DAYTON Capacitor (195-500-1000)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- Zoro Select Pulleys & Sheaves