Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 25-2P-PS5A
Zoro # G210988119
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 25
- Overall Length 6 in
- Pitch Diameter 0.627 in
- Material Aluminum
- Outside Diameter 0.607 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25-2P-PS5A
- Zoro # G210988119
- UPC # 00195057196476
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 6 in |
Pitch Diameter | 0.627 in |
Outside Diameter | 0.607 in |
Usable Length | 8 in |
Shank Length | 1 in |
Shank Diameter | 0.5 in |
Details
Number of Teeth | 25 |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Pitch | 2 mm |
System of Measurement | Inch |
Tooth Style | GT |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 25, Outside Diameter 0.607 in, Overall Length 6 in, Pitch 2 mm, Pitch Diameter 0.627 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Inforcer Steel Nozzle (550N01)
- D&D 750mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ750)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1950)
- NATIONAL Small Bore Metric Seals, 180X210X15-RLS35-S (180X210X15-RLS35-S)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulleys & Sheaves