Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 24XL-PS8A
Zoro # G010987954
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.508 in
- Tooth Style XL
- Overall Length 8 3/4 in
- Pitch 0.2 in
- Pitch Diameter 1.528 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24XL-PS8A
- Zoro # G010987954
- UPC # 00195057101661
- Country of Origin India
- Category Pulley Parts
Dimensions
Outside Diameter | 1.508 in |
Overall Length | 8 3/4 in |
Pitch Diameter | 1.528 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Usable Length | 8 in |
Details
Tooth Style | XL |
Item | Timing Pulley Bar Stock |
Pitch | 0.2 in |
System of Measurement | Inch |
Number of Teeth | 24 |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 24, Outside Diameter 1.508 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.528 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6207R, 6200 Series Single Row Deep Groove Ball Bearing (6207R)
- INTERSTATE PNEUMATICS Red PVC Hose 1/4 Inch 100 feet 300 PSI 4:1 Safety Factor w/ 1/4 Inch Steel Industrial Coupler/Plug (HA04-100H44)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (D84050 OLP)
- SKF Radial Ball Bearing, Open, 30mm Bore Dia (6306 JEM)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulleys & Sheaves