Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 24MP-PS5A
Zoro # G510988178
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 3/4 in
- Usable Length 5 in
- System of Measurement Inch
- Outside Diameter 0.591 in
- Tooth Style MXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24MP-PS5A
- Zoro # G510988178
- UPC # 00195057099715
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 5 3/4 in |
Usable Length | 5 in |
Outside Diameter | 0.591 in |
Pitch Diameter | 0.611 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Details
System of Measurement | Inch |
Tooth Style | MXL |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Number of Teeth | 24 |
Pitch | 0.08 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 24, Outside Diameter 0.591 in, Overall Length 5 3/4 in, Pitch 0.08 in, Pitch Diameter 0.611 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6010, Single Row Ball Brgs, 6010 (6010)
- GATES Truflex V-Belts, 3L320 (3L320)
- DYNABRADE Housing Assembly for Model 14000 (11431)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 319496, Pressure Line, 10 micron (ZX-319496)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY BK 80 X 119 (P53180)
- Zoro Select Pulley Parts