Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 24L-PS8S
Zoro # G010988203
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.835 in
- Pitch Diameter 2.865 in
- Pitch 0.375 in
- Overall Length 9 in
- Number of Teeth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24L-PS8S
- Zoro # G010988203
- UPC # 00195057103399
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.835 in |
Pitch Diameter | 2.865 in |
Overall Length | 9 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Usable Length | 8 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 0.375 in |
Number of Teeth | 24 |
Tooth Style | L |
Material | Steel |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 24, Outside Diameter 2.835 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 2.865 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2720mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2720)
- SPEEDAIRE Regulator Valve Assembly, Heavy Duty (114X54)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (VHN12-12M)
- BVA HYDRAULICS Hand Pump 2 Speed S/A 67 Cu In Steel 100 (P1201)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- Zoro Select Pulley Parts