Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 24L-PS8A
Zoro # G510988338
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Number of Teeth 24
- Shank Diameter 1 in
- Overall Length 9 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24L-PS8A
- Zoro # G510988338
- UPC # 00195057103092
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Shank Diameter | 1 in |
Overall Length | 9 in |
Usable Length | 8 in |
Pitch Diameter | 2.865 in |
Outside Diameter | 2.835 in |
Details
Number of Teeth | 24 |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Tooth Style | L |
System of Measurement | Inch |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 24, Outside Diameter 2.835 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 2.865 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/3V670 Banded V-Belt, 67" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3V670)
- KRYTOX 8 oz Tube White (GPL-227)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SVHN16-16F)
- PARKER Outlet Hose Assembly (931937)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulley Parts