Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 24H-PS10S
Zoro # G810988489
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- System of Measurement Inch
- Number of Teeth 24
- Outside Diameter 3.766 in
- Pitch Diameter 3.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24H-PS10S
- Zoro # G810988489
- UPC # 00195057104648
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.766 in |
Pitch Diameter | 3.82 in |
Shank Diameter | 1 in |
Overall Length | 11 in |
Usable Length | 10 in |
Shank Length | 1 in |
Details
Material | Steel |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 24 |
Pitch | 0.5 in |
Tooth Style | H |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 24, Outside Diameter 3.766 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 3.82 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Marking Tool, For 17mm, 25mm, 40mm Tubing (6698 04 03)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- LEGACY Storage Box GREASE/CAULF TUBE(12pk) (LMGCB12)
- ALLEN BRADLEY Ac Drive 25AD4P0N104 (25A-D4P0N104)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulleys & Sheaves