Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 24H-PS10A
Zoro # G210988485
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 11 in
- Shank Length 1 in
- Pitch 0.5 in
- Pitch Diameter 3.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24H-PS10A
- Zoro # G210988485
- UPC # 00195057104358
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 11 in |
Shank Length | 1 in |
Pitch Diameter | 3.82 in |
Shank Diameter | 1 in |
Outside Diameter | 3.766 in |
Usable Length | 10 in |
Details
System of Measurement | Inch |
Pitch | 0.5 in |
Material | Aluminum |
Tooth Style | H |
Number of Teeth | 24 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 24, Outside Diameter 3.766 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 3.82 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 98138040 2" x 25' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138040)
- D&D 112" Outside Length, 5/8" Top Width, 1 Ribs (5VX1120)
- BRENNAN INDUSTRIES 08MFS-12MP 90 Deg Elbow Forged (FS2501-08-12-FG)
- FESTO Push-In Fitting QBF-1/4-3/8-U (QBF-1/4-3/8-U)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- Zoro Select Pulleys & Sheaves