Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 24-8M-PS10S
Zoro # G310988248
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style HTD
- Shank Length 1 in
- Overall Length 11 in
- Pitch Diameter 2.406 in
- Number of Teeth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24-8M-PS10S
- Zoro # G310988248
- UPC # 00195057195202
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Overall Length | 11 in |
Pitch Diameter | 2.406 in |
Shank Diameter | 1 in |
Outside Diameter | 2.352 in |
Usable Length | 10 in |
Details
Tooth Style | HTD |
Number of Teeth | 24 |
Material | Steel |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 8 mm |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 24, Outside Diameter 2.352 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 2.406 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Bumper, SS Hardware, 3/4"" (3-HS1004-3)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (218-307)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K331)
- COXREELS EZ-SH-350-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-SH-350-HV)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulleys & Sheaves