Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 24-8M-PS10A
Zoro # G010987848
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Usable Length 10 in
- Shank Length 1 in
- Material Aluminum
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24-8M-PS10A
- Zoro # G010987848
- UPC # 00195057194908
- Country of Origin India
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Shank Length | 1 in |
Pitch Diameter | 2.406 in |
Shank Diameter | 1 in |
Overall Length | 11 in |
Outside Diameter | 2.352 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Pitch | 8 mm |
Number of Teeth | 24 |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 24, Outside Diameter 2.352 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 2.406 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Standard Riveted Roller Chain 10ft, 60-3R 10FT (60-3R 10FT)
- FAFNIR Ball Bearings, #9105PP (9105PP)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1-1/2, PK3 (EF162024)
- TB WOODS Dura-Flex Tire Coupling Element, WE4, Urethane (WE4)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- LIEBERT PULLEY 2BK100H (B-0530S)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulley Parts