Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 24-3M-PS6A
Zoro # G010987633
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 3 mm
- Usable Length 6 in
- Pitch Diameter 0.902 in
- Overall Length 6 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24-3M-PS6A
- Zoro # G010987633
- UPC # 00195057191723
- Country of Origin India
- Category Pulley Parts
Dimensions
Usable Length | 6 in |
Pitch Diameter | 0.902 in |
Overall Length | 6 3/4 in |
Shank Length | 3/4 in |
Outside Diameter | 0.872 in |
Shank Diameter | 0.5 in |
Details
Pitch | 3 mm |
System of Measurement | Inch |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
Number of Teeth | 24 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 24, Outside Diameter 0.872 in, Overall Length 6 3/4 in, Pitch 3 mm, Pitch Diameter 0.902 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Penetrating Oil, 12 oz Aerosol Penetrating Oil (LOC51221)
- FAIRCHILD REPAIR KIT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (12125-1)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JES, EPDM Rubber (4JS)
- DDS Shaft Seal, 35 x 56 x 8 mm., TC, Nitrile Rubber (35568TC)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulleys & Sheaves