Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 24-2P-PS5A
Zoro # G410988148
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Shank Diameter 0.5 in
- Usable Length 8 in
- Pitch Diameter 0.602 in
- Outside Diameter 0.582 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24-2P-PS5A
- Zoro # G410988148
- UPC # 00195057196469
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Usable Length | 8 in |
Pitch Diameter | 0.602 in |
Outside Diameter | 0.582 in |
Shank Length | 1 in |
Overall Length | 6 in |
Details
Number of Teeth | 24 |
Pitch | 2 mm |
System of Measurement | Inch |
Tooth Style | GT |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 24, Outside Diameter 0.582 in, Overall Length 6 in, Pitch 2 mm, Pitch Diameter 0.602 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1212 OH)
- FESTO Solenoid Valve MHE3-MS1H-3/2G-1/8 (MHE3-MS1H-3/2G-1/8)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (71-3C16-16EF)
- ZORO SELECT Cage (TTR8215023G)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulley Parts