Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 23XL-PS8S
Zoro # G510988031
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 23
- Pitch Diameter 1.464 in
- Tooth Style XL
- Shank Diameter 0.5 in
- Overall Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23XL-PS8S
- Zoro # G510988031
- UPC # 00195057102064
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 1.464 in |
Shank Diameter | 0.5 in |
Overall Length | 8 3/4 in |
Outside Diameter | 1.444 in |
Usable Length | 8 in |
Shank Length | 3/4 in |
Details
Number of Teeth | 23 |
Tooth Style | XL |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 0.2 in |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 23, Outside Diameter 1.444 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.464 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 850H200 (850H200)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.5 Rod (288432)
- FASCO Unit Bearing Motor, 1/200 HP, 0.34, CW, 115V (UB592)
- INTERSTATE PNEUMATICS 1/4 Inch MPT Mini Drain Valve For Air Compressors (VP40)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulleys & Sheaves