Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 23XL-PS8A
Zoro # G910988020
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Diameter 0.5 in
- Usable Length 8 in
- Shank Length 3/4 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23XL-PS8A
- Zoro # G910988020
- UPC # 00195057101654
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Usable Length | 8 in |
Shank Length | 3/4 in |
Pitch Diameter | 1.464 in |
Outside Diameter | 1.444 in |
Overall Length | 8 3/4 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Pitch | 0.2 in |
Item | Timing Pulley Bar Stock |
Number of Teeth | 23 |
Tooth Style | XL |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 23, Outside Diameter 1.444 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.464 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-9/16" Bore (UCP208-25)
- BESTORQ 270J10 Micro V Belt, 27 in Pitch Length, 0.92 in Top Width, 10 Ribs (270J10)
- SPEEDAIRE Condensate Separator, 120 cfm, 1/2" NPT (53RG87)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulleys & Sheaves