Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 23MP-PS4A
Zoro # G310988149
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 7/8 in
- Pitch Diameter 0.586 in
- Shank Diameter 0.375 in
- Material Aluminum
- Usable Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23MP-PS4A
- Zoro # G310988149
- UPC # 00195057099708
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 4 7/8 in |
Pitch Diameter | 0.586 in |
Shank Diameter | 0.375 in |
Usable Length | 4 in |
Shank Length | 7/8 in |
Outside Diameter | 0.566 in |
Details
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Tooth Style | MXL |
Pitch | 0.08 in |
System of Measurement | Inch |
Number of Teeth | 23 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 23, Outside Diameter 0.566 in, Overall Length 4 7/8 in, Pitch 0.08 in, Pitch Diameter 0.586 in, Shank Diameter 0.375 in, Shank Length 7/8 in, System of Measurement Inch, Tooth Style MXL, Usable Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B46 Banded V-Belt, 49-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G875)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23 (451CS80VCB)
- U.S. MOTORS Motor, 1/3 HP, 56J Frame, Single Phase (EU0334)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03542, Return Line, 10 micron, Outside-In (MF0062279)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON BUSHING BRONZE ECON (P05550)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulleys & Sheaves