Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 23L-PS8A
Zoro # G710988404
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Usable Length 8 in
- Pitch 0.375 in
- Shank Diameter 1 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23L-PS8A
- Zoro # G710988404
- UPC # 00195057103085
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Usable Length | 8 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Pitch Diameter | 2.745 in |
Outside Diameter | 2.715 in |
Details
Pitch | 0.375 in |
Item | Timing Pulley Bar Stock |
Tooth Style | L |
Number of Teeth | 23 |
Material | Aluminum |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 23, Outside Diameter 2.715 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 2.745 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4,304 SS (30E587)
- DAYTON Ind Link Conveyor Connecting (2YEG2)
- ANTI-SEIZE TECHNOLOGY 14 oz Bearing Grease White (24216)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L333)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- Zoro Select Pulley Parts