Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 23H-PS10S
Zoro # G310988460
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 10 in
- Shank Diameter 1 in
- Overall Length 11 in
- Number of Teeth 23
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23H-PS10S
- Zoro # G310988460
- UPC # 00195057104631
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Shank Diameter | 1 in |
Overall Length | 11 in |
Shank Length | 1 in |
Outside Diameter | 3.608 in |
Pitch Diameter | 3.662 in |
Details
Number of Teeth | 23 |
Material | Steel |
Item | Timing Pulley Bar Stock |
Tooth Style | H |
System of Measurement | Inch |
Pitch | 0.5 in |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 23, Outside Diameter 3.608 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 3.662 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Hose Coupler, Coupler with check (308730-A)
- SPRAYON Food Grade Silicone Lubricant, 55 Gal. (S21055000)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 35mm (L15035MM)
- INGERSOLL-RAND Air/Oil Separator, Element, O-Ring (24121212)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulleys & Sheaves