Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 23H-PS10A
Zoro # G910988457
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 23
- Overall Length 11 in
- System of Measurement Inch
- Tooth Style H
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23H-PS10A
- Zoro # G910988457
- UPC # 00195057104341
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 11 in |
Shank Length | 1 in |
Pitch Diameter | 3.662 in |
Outside Diameter | 3.608 in |
Usable Length | 10 in |
Shank Diameter | 1 in |
Details
Number of Teeth | 23 |
System of Measurement | Inch |
Tooth Style | H |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Pitch | 0.5 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 23, Outside Diameter 3.608 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 3.662 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-107 RESALE (123368 INS-SC-107)
- U.S. MOTORS Motor, 1/2 HP, 1725/1140 rpm, 56,115V (4293)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- MTD Belt-V Rev Drv 3 (954-04091)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulley Parts