Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 23-8M-PS10S
Zoro # G810988199
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 23
- Usable Length 10 in
- Pitch 8 mm
- Overall Length 11 in
- Shank Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23-8M-PS10S
- Zoro # G810988199
- UPC # 00195057195196
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Overall Length | 11 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 2.306 in |
Outside Diameter | 2.252 in |
Shank Length | 1 in |
Details
Number of Teeth | 23 |
Pitch | 8 mm |
Material | Steel |
Tooth Style | HTD |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 23, Outside Diameter 2.252 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 2.306 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Grease Gun, 19 in., Battery, Charger, Case (LUB5130-K12)
- BLUE DEMON Solvent-Based Anti-Spatter, 16 oz., Can (BDAS-S-16OZC)
- KOYO Needle Roller Brg, 59, 5/16in Bore, Open (B-59)
- POWERFLITE A63 65" Outside Length, 1/2" Top Width, 1 Ribs (A63-2)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- Zoro Select Pulley Parts