Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 23-8M-PS10A
Zoro # G010987923
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 10 in
- Overall Length 11 in
- Number of Teeth 23
- Outside Diameter 2.252 in
- Shank Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23-8M-PS10A
- Zoro # G010987923
- UPC # 00195057194892
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Overall Length | 11 in |
Outside Diameter | 2.252 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 2.306 in |
Shank Length | 1 in |
Details
Number of Teeth | 23 |
System of Measurement | Inch |
Pitch | 8 mm |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 23, Outside Diameter 2.252 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 2.306 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose, 3/4", 5ft., Coil (69539)
- FLEXZILLA Pro Heavy Duty Plug, 3/8" FNPT, 1/2" Bod (A55630FZ)
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- DDS Shaft Seal, 28 x 45 x 7 mm., SCV, Fluoro Rubber (28457SCV)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- Zoro Select Pulley Parts