Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 23-5M-PS8A
Zoro # G910987542
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 1.441 in
- System of Measurement Inch
- Outside Diameter 1.396 in
- Tooth Style HTD
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23-5M-PS8A
- Zoro # G910987542
- UPC # 00195057193505
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 1.441 in |
Outside Diameter | 1.396 in |
Shank Length | 1 in |
Shank Diameter | 0.5 in |
Usable Length | 8 in |
Overall Length | 9 in |
Details
System of Measurement | Inch |
Tooth Style | HTD |
Number of Teeth | 23 |
Item | Timing Pulley Bar Stock |
Pitch | 5 mm |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 23, Outside Diameter 1.396 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 1.441 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Button Head Coupler, 5/8, 6000 psi (5NUG1)
- SMC Exhaust Port Flow Control, 3/8 In. R(PT) (ASN2-03)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (100-1R X 10FT)
- WILKERSON Proportional Regulator, 1/4In, 0-145PSI (ER09-02-0000)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulley Parts