Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 23-3M-PS6A
Zoro # G610987613
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style HTD
- Outside Diameter 0.835 in
- Overall Length 6 3/4 in
- Usable Length 6 in
- Pitch Diameter 0.865 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23-3M-PS6A
- Zoro # G610987613
- UPC # 00195057191716
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.835 in |
Overall Length | 6 3/4 in |
Usable Length | 6 in |
Pitch Diameter | 0.865 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Details
Tooth Style | HTD |
Item | Timing Pulley Bar Stock |
Number of Teeth | 23 |
Material | Aluminum |
Pitch | 3 mm |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 23, Outside Diameter 0.835 in, Overall Length 6 3/4 in, Pitch 3 mm, Pitch Diameter 0.865 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-belt Sheave, Narrow, 3V19.0 dia. x 3-SF (3V1903)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- FESTO Bolt LF/LOE-D-MIDI (LF/LOE-D-MIDI)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191568.00)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- Zoro Select Pulleys & Sheaves