Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 23-2P-PS4A
Zoro # G810988137
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tooth Style GT
- Outside Diameter 0.556 in
- Pitch Diameter 0.576 in
- Shank Diameter 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23-2P-PS4A
- Zoro # G810988137
- UPC # 00195057196452
- Country of Origin India
- Category Pulley Parts
Dimensions
Outside Diameter | 0.556 in |
Pitch Diameter | 0.576 in |
Shank Diameter | 0.375 in |
Usable Length | 8 in |
Shank Length | 7/8 in |
Overall Length | 4 7/8 in |
Details
Material | Aluminum |
Tooth Style | GT |
Number of Teeth | 23 |
System of Measurement | Inch |
Pitch | 2 mm |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 23, Outside Diameter 0.556 in, Overall Length 4 7/8 in, Pitch 2 mm, Pitch Diameter 0.576 in, Shank Diameter 0.375 in, Shank Length 7/8 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 7/8-14 (4411-10S)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8029)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/8 In (SDS138)
- FESTO Plastic Tubing PEN-10X1, 5-RT (PEN-10X1,5-RT)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- Zoro Select Pulley Parts