Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 22XL-PS8S
Zoro # G910987931
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Diameter 0.5 in
- Tooth Style XL
- Material Steel
- Number of Teeth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL-PS8S
- Zoro # G910987931
- UPC # 00195057102057
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Overall Length | 8 3/4 in |
Usable Length | 8 in |
Outside Diameter | 1.381 in |
Pitch Diameter | 1.401 in |
Shank Length | 3/4 in |
Details
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Tooth Style | XL |
Material | Steel |
Number of Teeth | 22 |
Pitch | 0.2 in |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 22, Outside Diameter 1.381 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.401 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51746, Suction, 10 micron (ZX-51746)
- BREEZE Hose Clamp, GP, SAE 56, Zinc, PK10 (62056H)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting (5VKZ8)
- MILTON Hose End Fitting, 1/4 MNPT x 5/16 ID, PK10 (601)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulleys & Sheaves