Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 22XL-PS8A
Zoro # G310987975
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.5 in
- Pitch 0.2 in
- Tooth Style XL
- Material Aluminum
- Outside Diameter 1.381 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XL-PS8A
- Zoro # G310987975
- UPC # 00195057101647
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Outside Diameter | 1.381 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Pitch Diameter | 1.401 in |
Usable Length | 8 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 0.2 in |
Tooth Style | XL |
Material | Aluminum |
Number of Teeth | 22 |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 22, Outside Diameter 1.381 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.401 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 2 1/2 S (CF 2 1/2 S)
- TOMPKINS Hydraulic Fitting-Steel24MP-24MP HEX NIPPLE (5404-24-24)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 1-3/4 Inch Diameter Gear (H2136173)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 1.09In (2024-4-5S)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulley Parts