Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 22MP-PS4A
Zoro # G210988201
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 0.56 in
- Shank Length 7/8 in
- Number of Teeth 22
- Tooth Style MXL
- Shank Diameter 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22MP-PS4A
- Zoro # G210988201
- UPC # 00195057099692
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.56 in |
Shank Length | 7/8 in |
Shank Diameter | 0.375 in |
Overall Length | 4 7/8 in |
Outside Diameter | 0.54 in |
Usable Length | 4 in |
Details
Item | Timing Pulley Bar Stock |
Number of Teeth | 22 |
Tooth Style | MXL |
System of Measurement | Inch |
Material | Aluminum |
Pitch | 0.08 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 22, Outside Diameter 0.54 in, Overall Length 4 7/8 in, Pitch 0.08 in, Pitch Diameter 0.56 in, Shank Diameter 0.375 in, Shank Length 7/8 in, System of Measurement Inch, Tooth Style MXL, Usable Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MAHLE 77681018, Pressure Line, 60 micron, Outside-In (MF0060893)
- BETA 1 FILTERS Air Filter replacement filter for C16400 / MANN FILTER (B1AF0005135)
- DODGE Setscrew Ball Bearings, SC LF , 3-Bolt Flange, LF-SC-106 (124612 1-3/16 LF SC FLG 3BT)
- SUNSONG Brake Hydraulic Hose - Front, 2201164 (2201164)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulley Parts