Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 22L-PS8S
Zoro # G310988187
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- System of Measurement Inch
- Number of Teeth 22
- Outside Diameter 2.596 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22L-PS8S
- Zoro # G310988187
- UPC # 00195057103375
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Outside Diameter | 2.596 in |
Overall Length | 9 in |
Shank Diameter | 1 in |
Pitch Diameter | 2.626 in |
Shank Length | 1 in |
Details
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 22 |
Material | Steel |
Pitch | 0.375 in |
Tooth Style | L |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 22, Outside Diameter 2.596 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 2.626 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, Split Ph, 1/3 HP, 850,115V, 56CZ, ODP (F276)
- FESTO Push-In Fitting QB-3/8-1/4-U-M (QB-3/8-1/4-U-M)
- SPEEDAIRE Valve, Lockout (4ZL04)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6008A1)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulley Parts