Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 22L-PS8A
Zoro # G410988414
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Pitch Diameter 2.626 in
- Pitch 0.375 in
- Usable Length 8 in
- Tooth Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22L-PS8A
- Zoro # G410988414
- UPC # 00195057103078
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.626 in |
Usable Length | 8 in |
Outside Diameter | 2.596 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Overall Length | 9 in |
Details
Material | Aluminum |
Pitch | 0.375 in |
Tooth Style | L |
Item | Timing Pulley Bar Stock |
Number of Teeth | 22 |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 22, Outside Diameter 2.596 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 2.626 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MEP6)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2800-14MGT-115 (2800-14MGT-115)
- POWERDRIVE Chain Coupling Cover, O D 6 In (AL60)
- CONTINENTAL 3/8" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZY03830-03-33)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulley Parts