Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 22H-PS10S
Zoro # G010988470
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pitch 0.5 in
- Tooth Style H
- Outside Diameter 3.447 in
- Usable Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22H-PS10S
- Zoro # G010988470
- UPC # 00195057104624
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.447 in |
Usable Length | 10 in |
Overall Length | 11 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Pitch Diameter | 3.501 in |
Details
Material | Steel |
Pitch | 0.5 in |
Tooth Style | H |
System of Measurement | Inch |
Number of Teeth | 22 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 22, Outside Diameter 3.447 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 3.501 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Para-Flex 10604 Type H Flange Assembly, 2-1/8 in Bore, 8.38 in OD, 1-1/4 in L Through Bore (010604)
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 80Cl: 80 Chain Size, 131566 (131566)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-20 (576-8MGT-20)
- FESTO Plastic Tubing PUN-6X1-SI (PUN-6X1-SI)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- Zoro Select Pulley Parts