Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 22H-PS10A
Zoro # G410988476
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.5 in
- Outside Diameter 3.447 in
- Shank Length 1 in
- Usable Length 10 in
- Tooth Style H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22H-PS10A
- Zoro # G410988476
- UPC # 00195057104334
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.447 in |
Shank Length | 1 in |
Usable Length | 10 in |
Shank Diameter | 1 in |
Overall Length | 11 in |
Pitch Diameter | 3.501 in |
Details
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock |
Tooth Style | H |
Material | Aluminum |
Number of Teeth | 22 |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 22, Outside Diameter 3.447 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 3.501 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (SP-7-F)
- ENERPAC Pendant Kit 2 Button Btw (DD1275900SR)
- BESTORQ Aftermarket John Deere 870 (Fan Belt) Compact Tractor Replacement Belt, A38 (A38)
- NSK NSK-6205DU, 6200 Series Single Row Deep Groove Ball Bearing, 6205DU (6205DU)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulleys & Sheaves