Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 22-8M-PS10S
Zoro # G510988222
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Number of Teeth 22
- Pitch Diameter 2.206 in
- System of Measurement Inch
- Shank Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22-8M-PS10S
- Zoro # G510988222
- UPC # 00195057195189
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 11 in |
Pitch Diameter | 2.206 in |
Shank Diameter | 0.75 in |
Usable Length | 10 in |
Outside Diameter | 2.152 in |
Shank Length | 1 in |
Details
Item | Timing Pulley Bar Stock |
Number of Teeth | 22 |
System of Measurement | Inch |
Pitch | 8 mm |
Tooth Style | HTD |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 22, Outside Diameter 2.152 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 2.206 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, DL, 0.75 x 54in PL, T144 (D540L075)
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (117160 1-3/16 KWY 1/4X1/8)
- POWERFLITE 5L490 49" Outside Length, 21/32" Top Width, 1 Ribs (5L490-2)
- TRITAN Agricultural Ball Bearing, Square Bore, Spherical OD, Relubricable, 1.25-in. Bore, 85mm OD (GW209PPB8)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulleys & Sheaves