Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 22-8M-PS10A
Zoro # G610987897
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Usable Length 10 in
- Pitch Diameter 2.206 in
- Shank Diameter 0.75 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22-8M-PS10A
- Zoro # G610987897
- UPC # 00195057194885
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Pitch Diameter | 2.206 in |
Shank Diameter | 0.75 in |
Shank Length | 1 in |
Outside Diameter | 2.152 in |
Overall Length | 11 in |
Details
Pitch | 8 mm |
Tooth Style | HTD |
Material | Aluminum |
Number of Teeth | 22 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 22, Outside Diameter 2.152 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 2.206 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.95 inch OD (BK28x7/8)
- MI-T-M Isolator (14-0008)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 215T Frame (L3710T)
- PARKER Crimp Fitting, 1/4" I.D., 1/4", F, NPSM (10743-4-4)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulley Parts