Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 22-5M-PS8A
Zoro # G810987611
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Teeth 22
- Usable Length 8 in
- Outside Diameter 1.334 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22-5M-PS8A
- Zoro # G810987611
- UPC # 00195057193499
- Country of Origin India
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Outside Diameter | 1.334 in |
Pitch Diameter | 1.379 in |
Shank Diameter | 0.5 in |
Overall Length | 9 in |
Shank Length | 1 in |
Details
Material | Aluminum |
Number of Teeth | 22 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Tooth Style | HTD |
Pitch | 5 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 22, Outside Diameter 1.334 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 1.379 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1-1/8" (235133)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 303 SS (SP-6-SS)
- SMC Y Branch, 1/8 in., TubexMNPT (KQ2U01-35AS)
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E640)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulley Parts