Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 22-3M-PS6A
Zoro # G710987643
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 0.827 in
- Material Aluminum
- Shank Diameter 0.5 in
- Outside Diameter 0.797 in
- Usable Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22-3M-PS6A
- Zoro # G710987643
- UPC # 00195057191709
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.827 in |
Shank Diameter | 0.5 in |
Outside Diameter | 0.797 in |
Usable Length | 6 in |
Overall Length | 6 3/4 in |
Shank Length | 3/4 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 22 |
Pitch | 3 mm |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 22, Outside Diameter 0.797 in, Overall Length 6 3/4 in, Pitch 3 mm, Pitch Diameter 0.827 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 1.500 In D, 24 In (QSCP 1 1/2 L 24)
- INA Needle Brg, Machined, Bore 40mm, OD 50mm (NK40/20-TV-XL)
- LOC-LINE Nozzle, 3/8-Pk50 (59862)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R94)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- Zoro Select Pulley Parts