Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 22-2P-PS4A
Zoro # G210988089
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 0.551 in
- Pitch 2 mm
- Shank Diameter 0.375 in
- Outside Diameter 0.531 in
- Tooth Style GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22-2P-PS4A
- Zoro # G210988089
- UPC # 00195057196445
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.551 in |
Shank Diameter | 0.375 in |
Outside Diameter | 0.531 in |
Shank Length | 7/8 in |
Overall Length | 4 7/8 in |
Usable Length | 8 in |
Details
Pitch | 2 mm |
Tooth Style | GT |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Material | Aluminum |
Number of Teeth | 22 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 22, Outside Diameter 0.531 in, Overall Length 4 7/8 in, Pitch 2 mm, Pitch Diameter 0.551 in, Shank Diameter 0.375 in, Shank Length 7/8 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R14VV C3)
- SMC Filter Regulator, 3/8"NPT (AW30-N03DE-Z-D)
- STA-LUBE Thread Lubricant, 8 Wt Oz (SL35925)
- BANDO TimingBelt, Synchro-Link, Neoprene, 230H100 (230H100G)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulleys & Sheaves