Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 21XL-PS8S
Zoro # G210988003
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.317 in
- Material Steel
- System of Measurement Inch
- Shank Diameter 0.5 in
- Number of Teeth 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21XL-PS8S
- Zoro # G210988003
- UPC # 00195057102040
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.317 in |
Shank Diameter | 0.5 in |
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Pitch Diameter | 1.337 in |
Usable Length | 8 in |
Details
Material | Steel |
System of Measurement | Inch |
Number of Teeth | 21 |
Tooth Style | XL |
Pitch | 0.2 in |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 21, Outside Diameter 1.317 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.337 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6202VV, 6200 Series Single Row Deep Groove Ball Bearing, 6202VV (6202VV)
- CONTROL DEVICES Throttle Control, 24 in Cable (TC12-1AL024)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM22)
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY BK 80 X 119 (P53180)
- Zoro Select Pulleys & Sheaves