Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 21XL-PS8A
Zoro # G010987947
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Usable Length 8 in
- System of Measurement Inch
- Shank Diameter 0.5 in
- Outside Diameter 1.317 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21XL-PS8A
- Zoro # G010987947
- UPC # 00195057101630
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Outside Diameter | 1.317 in |
Pitch Diameter | 1.337 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Details
Material | Aluminum |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | XL |
Number of Teeth | 21 |
Pitch | 0.2 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 21, Outside Diameter 1.317 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.337 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6009 2RS, Single Row Ball Bearings (6009 2RS)
- QA1 Female Stud Rod End, LH, 1/4-28 (CFL4S)
- FESTO Silencer U-1/8 (U-1/8)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulley Parts