Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 21MP-PS4A
Zoro # G310988378
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 4 7/8 in
- Tooth Style MXL
- Outside Diameter 0.515 in
- Pitch Diameter 0.535 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21MP-PS4A
- Zoro # G310988378
- UPC # 00195057099685
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 4 7/8 in |
Outside Diameter | 0.515 in |
Pitch Diameter | 0.535 in |
Shank Length | 7/8 in |
Shank Diameter | 0.375 in |
Usable Length | 4 in |
Details
System of Measurement | Inch |
Tooth Style | MXL |
Number of Teeth | 21 |
Item | Timing Pulley Bar Stock |
Pitch | 0.08 in |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 21, Outside Diameter 0.515 in, Overall Length 4 7/8 in, Pitch 0.08 in, Pitch Diameter 0.535 in, Shank Diameter 0.375 in, Shank Length 7/8 in, System of Measurement Inch, Tooth Style MXL, Usable Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1108 X 20MM-KW BUSHING (1108 X 20MM-KW BUSHING)
- GATES XPA2240 Metric V-Belt, 2240mm Outside Length, 13mm Top Width, 1 Ribs (XPA2240)
- SKF SKF-6000ZC3, Single Row Ball Brgs, 6000ZC3 (6000ZC3)
- VIBCO VIBRATORS Vibco Pneumatic Piston Vibrator - (55-1S)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON BUSHING PULLEY H X138 (P66670)
- Zoro Select Pulley Parts