Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 21L-PS8A
Zoro # G510988390
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Tooth Style L
- Shank Length 1 in
- Outside Diameter 2.477 in
- Number of Teeth 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21L-PS8A
- Zoro # G510988390
- UPC # 00195057103061
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Length | 1 in |
Outside Diameter | 2.477 in |
Pitch Diameter | 2.507 in |
Shank Diameter | 1 in |
Overall Length | 9 in |
Details
Tooth Style | L |
Number of Teeth | 21 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Material | Aluminum |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 21, Outside Diameter 2.477 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 2.507 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK52118)
- FESTO Standards-Based Cylinder DSNU-25-60-PPS-A (DSNU-25-60-PPS-A)
- DAYTON Motor Dual Run Cap, 40/10 MFD, 370V, Oval (12N962)
- CHICAGO RAWHIDE Small Bore Seals, #10114 (10114)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulleys & Sheaves